Stainless Steel Cupboard, Multi-Purpose Cupboard, HxWxD 1800 X 600 X 500mm

Order Code: ZT2707332S

£1,899.99 Inc VAT (20%)


Description

Stainless steel cupboard, multi-purpose cupboard, HxWxD 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = stainless steel. Door colour = stainless steel. Lock type = cylinder lock, individual key. Number of compartments wide = 1 pcs. Compartment width = 600 mm. Material = 1.4301 stainless steel. Locker height = 1800 mm. Internal fittings = 4 adjustable shelves, 1 hat shelf, 1 clothes rail with 3 hooks. Internal width = 250 mm. Internal height = 1615 mm. Internal depth = 455 mm. Door type = solid panel doors. Number of keys = 2 pcs. Plinth height = 100 mm. Design = welded. Finish = brushed. Hygienic and corrosion free. Suitable for damp and wet rooms. Sturdy, reinforced solid panel hinged doors. Solid, welded cupboards made of 1 mm thick, brushed stainless steel (1.4301) All cupboards with 100 mm high plinth. Lockable with cylinder lock, 2 keys incl. The shelves are height adjustable in increments of 13 mm. Max. load approx. 45 kg each. Supplied fully assembled. Models with sloping top, stud feet and custom solutions are available on request.

See full description
Specifications for Stainless Steel Cupboard, Multi-Purpose Cupboard, HxWxD 1800 X 600 X 500mm
  • Cabinet Door Type
    Solid Panel Doors
  • Material
    1.4301 Stainless Steel
  • Door Colour
    Stainless Steel
  • Body Colour
    Stainless Steel
  • Supplied
    Assembled
  • Locker Height
    1800mm
  • Depth
    500mm
  • No. of Keys
    2
  • Width
    600mm
  • Height
    1800mm
  • Door Type
    Solid Panel Doors
  • Lock Type
    Cylinder Lock, Individual Key
  • Internal Width
    250mm
  • Internal Height
    1615mm
  • Internal Depth
    455mm
  • Compartment Width
    600mm
  • Plinth Height
    100mm
  • Design
    Welded
  • Finish
    Brushed
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome