Stainless Steel Multi-Purpose Cupboard, File/Storage Cupboard, HxWxD 1800 X 600 X 500mm

Order Code: ZT2707300S

£1,599.99 Inc VAT (20%)


Description

Stainless steel multi-purpose cupboard, file/storage cupboard, HxWxD 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Width = 600 mm. Depth = 500 mm. Internal width = 520 mm. Internal height = 1615 mm. Internal depth = 455 mm. Plinth height = 100 mm. Design = welded. Internal fittings = 4 adjustable shelves. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Finish = brushed. Shelf material = 1.4301 stainless steel. Body colour = stainless steel. Max. shelf load = 45 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 13 mm. Door type = hinged door. Door version = with solid panel. Lock type = cylinder lock with two keys. Locks = double. Number of compartments wide = 1 pcs. Hygienic and corrosion free. Suitable for damp and wet rooms. Shelves height adjustable in 13 mm increments. Solid, welded cupboards made of 1 mm thick, brushed stainless steel (1.4301) Robust, reinforced solid panel doors, lockable with cylinder lock, incl. 2 keys and with secure 2 point locking. Max. shelf load approx. 45 kg each. All cupboards with 100 mm high plinth. Supplied fully assembled. Models with sloping top, stud feet and custom solutions are available on request.

See full description
Specifications for Stainless Steel Multi-Purpose Cupboard, File/Storage Cupboard, HxWxD 1800 X 600 X 500mm
  • Cabinet Door Type
    Hinged Door
  • Number of Shelves
    4
  • Body Colour
    Stainless Steel
  • Width
    600mm
  • Supplied
    Assembled
  • Height
    1800mm
  • Depth
    500mm
  • Door Type
    Hinged Door
  • Lock Type
    Cylinder Lock with Two Keys
  • Internal Height
    1615mm
  • Internal Width
    520mm
  • Internal Depth
    455mm
  • Housing Material
    1.4301 Stainless Steel
  • Shelf Capacity
    45kg
  • Shelf Material
    1.4301 Stainless Steel
  • Design
    Welded
  • Plinth Height
    100mm
  • Locks
    Double
  • Internal Fittings
    4 Adjustable Shelves
  • Finish
    Brushed
  • Door Material
    1.4301 Stainless Steel
  • Number of Compartments
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome