Steel Cabinet With Double Doors, 3 Short Shelves And Wardrobe, Light Grey/Ultramarine Blue

Order Code: ZT2674947S

£1,199.99 Inc VAT (20%)


Description

Steel cabinet with double doors, 3 short shelves and wardrobe, light grey/ultramarine blue. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = sheet steel, stove enamelled. Product type = double door cupboards. Door type = hinged door. Door colour = ultramarine blue RAL 5002. Number of shelves = 3 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = wardrobe and 3 short shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Opening angle of doors = 135 °. Thickness of body = 0.8 mm. With hinged doors. Sturdy, welded body made of 0.8 mm thick, recyclable sheet steel. High quality stove enamelling. Painted shelves, height adjustable in 35 mm increments. Max. load per shelf approx. 65 kg. Torsion resistant doors with box section reinforcement. Opening angle 135°. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder, individual key. Supplied with 2 keys. Plinth height 100 mm. Supplied fully assembled.

See full description
Specifications for Steel Cabinet With Double Doors, 3 Short Shelves And Wardrobe, Light Grey/Ultramarine Blue
  • Cabinet Door Type
    Hinged Door
  • Product Type
    Double Door Cupboards
  • Door Colour
    Ultramarine Blue
  • Body Colour
    Light Grey
  • Number of Shelves
    3
  • Supplied
    Assembled
  • Width
    950mm
  • Height
    1950mm
  • Door Type
    Hinged Door
  • Depth
    420mm
  • Material
    Sheet Steel, Stove Enamelled
  • Door Opening Angle
    135°
  • Body Thickness
    0.8mm
  • Shelf Colour
    Graphite Black
  • Plinth Height
    100mm
  • Internal Fittings
    Wardrobe and 3 Short Shelves
  • Shelf Capacity
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome