Steel Cupboard With Flush Doors, 4 Shelves, 420mm Deep, Light Grey/Ultramarine

Order Code: ZT2712547S

£1,699.99 Inc VAT (20%)


Description

Steel cupboard with flush doors, 4 shelves, 420 mm deep, light grey/ultramarine. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = flush door cupboards. Door type = flush door. Door colour = ultramarine blue RAL 5002. Number of shelves = 4 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = 4 shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.8 mm. Space saving due to flush doors. Body welded and stove enamelled. Shelves graphite black RAL 9011. Doors with silent retracting design. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder. Supplied with 2 keys. Supplied fully assembled.

See full description
Specifications for Steel Cupboard With Flush Doors, 4 Shelves, 420mm Deep, Light Grey/Ultramarine
  • Cabinet Door Type
    Flush Door
  • Product Type
    Flush Door Cupboards
  • Material
    Steel - Stove Enamelled
  • Door Colour
    Ultramarine Blue
  • Body Colour
    Light Grey
  • Number of Shelves
    4
  • Height
    1950mm
  • Door Type
    Flush Door
  • Width
    950mm
  • Supplied
    Assembled
  • Depth
    420mm
  • Shelf Colour
    Graphite Black
  • Plinth Height
    100mm
  • Body Thickness
    0.8mm
  • Internal Fittings
    4 Shelves
  • Shelf Capacity
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome