Steel Cupboard With Flush Doors, Wardrobe, 3 Short Shelves, Depth 420mm, Light Grey

Order Code: ZT2747391S

£1,999.99 Inc VAT (20%)


Description

Steel cupboard with flush doors, wardrobe, 3 short shelves, depth 420 mm, light grey. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = flush door cupboards. Door type = flush door. Door colour = light grey RAL 7035. Number of shelves = 3 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = wardrobe and 3 short shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.8 mm. Space saving due to flush doors. Body welded and stove enamelled. Shelves graphite black RAL 9011. Doors with silent retracting design. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder. Supplied with 2 keys. Supplied fully assembled.

See full description
Specifications for Steel Cupboard With Flush Doors, Wardrobe, 3 Short Shelves, Depth 420mm, Light Grey
  • Cabinet Door Type
    Flush Door
  • Material
    Steel, Stove Enamelled
  • Number of Shelves
    3
  • Product Type
    Flush Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Depth
    420mm
  • Supplied
    Assembled
  • Door Type
    Flush Door
  • Height
    1950mm
  • Width
    950mm
  • Plinth Height
    100mm
  • Body Thickness
    0.8mm
  • Internal Fittings
    Wardrobe and 3 Short Shelves
  • Shelf Colour
    Graphite Black
  • Shelf Capacity
    65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome