Steel Cupboard With Flush Doors, Wardrobe, 3 Short Shelves, Depth 420mm, White Aluminium

Order Code: ZT2747593S

£1,999.99 Inc VAT (20%)


Description

Steel cupboard with flush doors, wardrobe, 3 short shelves, depth 420 mm, white aluminium. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = white aluminium RAL 9006. Material = steel, stove enamelled. Product type = flush door cupboards. Door type = flush door. Door colour = white aluminium RAL 9006. Number of shelves = 3 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = wardrobe and 3 short shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.8 mm. Space saving due to flush doors. Body welded and stove enamelled. Shelves graphite black RAL 9011. Doors with silent retracting design. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder. Supplied with 2 keys. Supplied fully assembled.

See full description
Specifications for Steel Cupboard With Flush Doors, Wardrobe, 3 Short Shelves, Depth 420mm, White Aluminium
  • Product Type
    Flush Door Cupboards
  • Cabinet Door Type
    Flush Door
  • Material
    Steel - Stove Enamelled
  • Body Colour
    White Aluminium
  • Door Colour
    White Aluminium
  • Number of Shelves
    3
  • Width
    950mm
  • Depth
    420mm
  • Door Type
    Flush Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Internal Fittings
    Wardrobe and 3 Short Shelves
  • Shelf Colour
    Graphite Black
  • Plinth Height
    100mm
  • Shelf Capacity
    65kg
  • Body Thickness
    0.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome