Steel Cupboard With Flush Doors - Wardrobe - Light Grey/Ultramarine Blue

Order Code: ZT2747451S

£2,099.99 Inc VAT (20%)


Description

Steel cupboard with flush doors, wardrobe, 3 short shelves, depth 420 mm, light grey/ultramarine blue. Supplied = assembled. Width = 950 mm. Height = 1950 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = steel, stove enamelled. Product type = flush door cupboards. Door type = flush door. Door colour = ultramarine blue RAL 5002. Number of shelves = 3 pcs. Shelf colour = graphite black RAL 9011. Max. shelf load = 65 kg. Lock type = rotary cylinder security lock with interchangeable core cylinder, incl. 2 keys. Internal fittings = wardrobe and 3 short shelves. Shelf height adjustment increments = 35 mm. Plinth height = 100 mm. Thickness of body = 0.8 mm. Space saving due to flush doors. Body welded and stove enamelled. Shelves graphite black RAL 9011. Doors with silent retracting design. Three bolt locking mechanism, rotary cylinder security lock with interchangeable core cylinder. Supplied with 2 keys. Supplied fully assembled.

See full description
Specifications for Steel Cupboard With Flush Doors - Wardrobe - Light Grey/Ultramarine Blue
  • Material
    Steel, Stove Enamelled
  • Cabinet Door Type
    Flush Door
  • Number of Shelves
    3
  • Product Type
    Flush Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Ultramarine Blue
  • Depth
    420mm
  • Width
    950mm
  • Door Type
    Flush Door
  • Height
    1950mm
  • Supplied
    Assembled
  • Body Thickness
    0.8mm
  • Shelf Capacity
    65kg
  • Plinth Height
    100mm
  • Internal Fittings
    Wardrobe and 3 Short Shelves
  • Shelf Colour
    Graphite Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome