Steel Tambour Storage Cupboard Colour Light Grey Height mm 690

Order Code: ZT3494309S

£599.99 Inc VAT (20%)


Description

Space efficient for mixed office storage.Available in five height options and three blind colours.Two width options: W x D: 1003 x 507 mm or W x D: 1203 x 507 mm.2 key mastered series.Magnetic handle strip and smooth running track.Fully assembled.Choice of internal shelf fittings.Further colour options available on request.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Steel Tambour Storage Cupboard Colour Light Grey Height mm 690
  • Material
    Steel
  • Product Type
    Tambour Storage Cupboard
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome