MULTIFUNCTIONAL DESIGN:This 2 tier storage shelf can be used as a bookshelf or cupboard cabinet in your home, office and study.SOLID CONSTRUCTION: Made of solid particle board in matt finish with malemine surface which is water and scratch resistant.ADJUSTABLE SHELF: Pre-drilled holes allow for the middle shelf to be accustomed to different heights to match your different needs, the middle board adjustment heights: 25.5cm, 32cm, 38.5cm.EASY ASSEMBLY: Easy assembly with numbered parts and assembly instruction and necessary hardware included.Dimension: 60x24x63 cm (LxWxH) , Weight Capacity: 2.5kg (each shelf) , 5kg (total) .