TINO - Sliding Door Cupboard - 1 Shelf

Order Code: ZT2714344S

£799.99 Inc VAT (20%)

Currently unavailable

Description

TINO - Sliding door cupboard, 1 shelf, 2 file heights, body aluminium silver, doors in beech finish. Supplied = flat pack. Width = 1000 mm. Height = 820 mm. Depth = 420 mm. Body colour = aluminium silver. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = TINO. Door type = sliding door. Door colour = beech finish. Number of shelves = 1 pcs. Shelf material = steel. Shelf colour = aluminium silver. Max. shelf load = 60 kg. Feature = lockable. Lock type = cylinder lock, individual key. Number of lever arch file heights = 2 pcs. Internal fittings = 2 file heights, 1 shelf. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Utilise every inch of your office for valuable storage space, e.g. for files, forms, wardrobes, etc. Stacking is just the way to do it. The combination of sliding doors and add-on cupboards makes a height of up to 2300 mm possible. All cupboards are fitted with a rear panel and can thus be used as room dividers or mounted on walls. Sturdy steel shelves: max. load 60 kg each. Doors lockable with cylinder lock (individual key) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Sliding Door Cupboard - 1 Shelf
  • Product Type
    Sliding Door Cupboards
  • Cabinet Door Type
    Sliding Door
  • Body Colour
    Aluminium Silver
  • Door Colour
    Beech Finish
  • Number of Shelves
    1
  • Height
    820mm
  • Supplied
    Flat Pack
  • Door Type
    Sliding Door
  • Depth
    420mm
  • Material
    Chipboard, Melamine Coated
  • Width
    1000mm
  • Lock Type
    Cylinder Lock, Individual Key
  • Series
    Tino
  • Door Thickness
    16mm
  • Shelf Material
    Steel
  • Body Thickness
    19mm
  • Internal Fittings
    2 File Heights, 1 Shelf
  • Shelf Capacity
    60kg
  • Additional Features
    Lockable
  • Shelf Colour
    Aluminium Silver
  • Shelf Thickness
    30mm