TINO - Sliding Door Cupboard - 3 Shelves On Left - Body And Doors Light Grey

Order Code: ZT2714266S

£999.99 Inc VAT (20%)

Currently unavailable

Description

TINO - Sliding door cupboard, 3 shelves on left, 4 file heights, wardrobe on right, body and doors light grey. Supplied = flat pack. Width = 1000 mm. Height = 1560 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = sliding door cupboards. Series = TINO. Door type = sliding door. Door colour = light grey. Number of shelves = 3 pcs. Shelf material = steel. Shelf colour = light grey. Max. shelf load = 60 kg. Feature = lockable. Lock type = cylinder lock, individual key. Number of lever arch file heights = 4 pcs. Internal fittings = 3 shelves on left, 4 file heights, wardrobe on right. Shelf thickness = 30 mm. Thickness of body = 19 mm. Door thickness = 16 mm. Utilise every inch of your office for valuable storage space, e.g. for files, forms, wardrobes, etc. Stacking is just the way to do it. The combination of sliding doors and add-on cupboards makes a height of up to 2300 mm possible. All cupboards are fitted with a rear panel and can thus be used as room dividers or mounted on walls. Sturdy steel shelves: max. load 60 kg each. Doors lockable with cylinder lock (individual key) Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for TINO - Sliding Door Cupboard - 3 Shelves On Left - Body And Doors Light Grey
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Number of Shelves
    3
  • Depth
    420mm
  • Height
    1560mm
  • Material
    Chipboard, Melamine Coated
  • Door Type
    Sliding Door
  • Width
    1000mm
  • Supplied
    Flat Pack
  • Lock Type
    Cylinder Lock, Individual Key
  • Series
    Tino
  • Shelf Material
    Steel
  • Shelf Capacity
    60kg
  • Door Thickness
    16mm
  • Body Thickness
    19mm
  • Shelf Thickness
    30mm
  • Shelf Colour
    Light Grey
  • Additional Features
    Lockable