TV Stand Cabinet with Storage Shelves Cupboard Living Room Entertainment Center

Order Code: ZT3350798S

£89.99 Inc VAT (20%)


Description

MULTI-STORAGE: This tv stand cabinet features two middles shelves and two end cupboards for storage. 120cm top shelf for holding your tv/monitor. Suitable for TVs within 55 inchesSIMPLE AND STYLISH: Clean angled design in a neutral black tone - the tv cabinet is easy to match with your existing interior.ALUMINIUM ACCENTS: Supports top shelf to main cabinet. Also, aluminium legs of the tv table for balance and additional support.DIMENSIONS: 52H x 120W x 39.5Dcm. Cabinet: 28H x 4Wcm.
Shelves: 30H x 50Wcm.MAXIMUM LOAD 60KG. ASSEMBLY REQUIRED.

See full description
Specifications for TV Stand Cabinet with Storage Shelves Cupboard Living Room Entertainment Center
  • Number of Shelves
    2
  • Product Type
    TV Stand Cabinet
  • Colour
    Black
  • Material
    Aluminium
  • Maximum Load
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome