Ladderlimb

Order Code: ZT3081824S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£40.845%
10 +£38.6910%


Description

Colour: Black.
Height mm: 60.
Length mm: 470.
Material: Plastic.
Overall Length mm: 470.
Overall Width mm: 60.
Product Type: Ladder accessories.
Weight kg: 0.37.
Width mm: 60.Can be used with most type of ladder. Leaves hands free to hold safely to the ladder. The design allows easy access to the hanging product. quick and safe to install and remove. Holds paint tins or tools safely on ladder where you need them.

See full description
Specifications for Ladderlimb
  • Colour
    Black
  • Material
    Plastic
  • Overall Width
    60mm
  • Overall Length
    470mm
  • Length
    470mm
  • Weight
    0.37kg
  • Height
    60mm
  • Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome