Retrofit Crossbar - Length 930mm

Order Code: ZT2742318S

£164.99 Inc VAT (20%)


Description

Retrofit crossbar, length 930 mm, for lean to ladder made of wood, for 70 mm rail, without nivello ladder feet. Supplied = assembled. Length = 930 mm. Model = without nivello ladder feet. Weight = 2 kg. For rung height = 70 mm. Product type = accessories for ladders.

Specifications for Retrofit Crossbar - Length 930mm
  • Product Type
    Accessories for Ladders
  • Length
    930mm
  • Weight
    2kg
  • Supplied
    Assembled
  • For Rung Height
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome