Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 45 Degree Outside 450mm 300R Hot Dipped Galvanised - ZOR45045300G
By Legrand
Order Code:
ZT5014517S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-45-degree-outside-450mm-300r-hot-dipped-galvanised-zor45045300g/p/ZT5014517S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 45DEG OUTSIDE 450MM 300R HOT DIPPED GALVANISED Risers - Outside ZOR45045300G
Specifications
Specifications for Riser 45 Degree Outside 450mm 300R Hot Dipped Galvanised - ZOR45045300G
Model
Integrated coupler
Material
Steel
Bend Model
Segmented bend
Change of Direction
Descending vertically
Angle
45
Type
Slotted channel
Surface Protection
Hot dip galvanized
Inner Radius
300mm
Type of Side Wall
Channel (open)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome