Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 45 Degree Outside 900mm 300R Hot Dipped Galvanised - ZOR90045300G
By Legrand
Order Code:
ZT5014481S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-45-degree-outside-900mm-300r-hot-dipped-galvanised-zor90045300g/p/ZT5014481S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 45DEG OUTSIDE 900MM 300R HOT DIPPED GALVANISED Risers - Outside ZOR90045300G
Specifications
Specifications for Riser 45 Degree Outside 900mm 300R Hot Dipped Galvanised - ZOR90045300G
Material
Steel
Model
Integrated coupler
Inner Radius
300mm
Bend Model
Segmented bend
Type
Slotted channel
Type of Side Wall
Channel (open)
Surface Protection
Hot dip galvanized
Angle
45
Change of Direction
Descending vertically
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome