Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 90 Degree Angle Outside 450mm 300R Hot Dipped Galvanised
By Legrand
Order Code:
ZT5014476S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-90-degree-angle-outside-450mm-300r-hot-dipped-galvanised/p/ZT5014476S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 90 DEGREE ANGLE OUTSIDE 450MM 300R HOT DIPPED GALV Risers - Outside ZOR45090300G
Specifications
Specifications for Riser 90 Degree Angle Outside 450mm 300R Hot Dipped Galvanised
Material
Steel
Model
Integrated coupler
Surface Protection
Hot dip galvanized
Change of Direction
Descending vertically
Type of Side Wall
Channel (open)
Angle
90
Type
Slotted channel
Inner Radius
300mm
Bend Model
Segmented bend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome