Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 90 Degree Inside 300mm 300R Hot Dipped Galvanised
By Legrand
Order Code:
ZT4996977S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-90-degree-inside-300mm-300r-hot-dipped-galvanised/p/ZT4996977S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 90DEG INSIDE 300MM 300R HOT DIPPED GALVANISED Risers - Inside EIR30090300G
Specifications
Specifications for Riser 90 Degree Inside 300mm 300R Hot Dipped Galvanised
Material
Steel
Model
Integrated coupler
Inner Radius
300mm
Type of Side Wall
Channel (open)
Bend Model
Segmented bend
Surface Protection
Hot dip galvanized
Change of Direction
Rising vertically
Type
Slotted channel
Angle
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome