Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 90 Degree Inside 900mm 300R Hot Dipped Galvanised - ZIR90090300G
By Legrand
Order Code:
ZT5014705S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-90-degree-inside-900mm-300r-hot-dipped-galvanised-zir90090300g/p/ZT5014705S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 90DEG INSIDE 900MM 300R HOT DIPPED GALVANISED Risers - Inside ZIR90090300G
Specifications
Specifications for Riser 90 Degree Inside 900mm 300R Hot Dipped Galvanised - ZIR90090300G
Model
Integrated coupler
Material
Steel
Surface Protection
Hot dip galvanized
Type of Side Wall
Channel (open)
Change of Direction
Rising vertically
Bend Model
Segmented bend
Inner Radius
300mm
Type
Slotted channel
Angle
90
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome