Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Ladders, Steps & Access Equipment
Ladders
Ladder Accessories
Riser 90 Degree Outside 750mm 300R Hot Dipped Galvanised - ZOR75090300G
By Legrand
Order Code:
ZT5014510S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/storage-and-handling/ladder-accessories/riser-90-degree-outside-750mm-300r-hot-dipped-galvanised-zor75090300g/p/ZT5014510S
Add to quotation
View all Ladder Accessories
Description
Legrand RISER 90DEG OUTSIDE 750MM 300R HOT DIPPED GALVANISED Risers - Outside ZOR75090300G
Specifications
Specifications for Riser 90 Degree Outside 750mm 300R Hot Dipped Galvanised - ZOR75090300G
Model
Integrated coupler
Material
Steel
Type of Side Wall
Channel (open)
Bend Model
Segmented bend
Angle
90
Surface Protection
Hot dip galvanized
Inner Radius
300mm
Change of Direction
Descending vertically
Type
Slotted channel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome