Riser 90 Degree Outside 900mm 300R Hot Dipped Galvanised - ZOR90090300G

Order Code: ZT5014659S

£399.99 Inc VAT (20%)


Description

Legrand RISER 90DEG OUTSIDE 900MM 300R HOT DIPPED GALVANISED Risers - Outside ZOR90090300G

Specifications for Riser 90 Degree Outside 900mm 300R Hot Dipped Galvanised - ZOR90090300G
  • Model
    Integrated coupler
  • Material
    Steel
  • Type
    Slotted channel
  • Change of Direction
    Descending vertically
  • Angle
    90
  • Surface Protection
    Hot dip galvanized
  • Type of Side Wall
    Channel (open)
  • Inner Radius
    300mm
  • Bend Model
    Segmented bend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome