Specifications for Riser Adjustable 300mm Hot Dipped Galvanised - MRFAR300G
  • Model
    Integrated coupler
  • Material
    Steel
  • Suitable For Cable Tray Width
    300mm
  • Inner Radius
    300mm
  • Angle
    Adjustable
  • Construction Type
    Adjustable bend
  • Working Temperature
    20 - 120
  • Surface Protection
    Hot dip galvanized
  • Change of Direction
    Rising/descending
  • Suitable For Cable Tray Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome