Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
/
Ladders, Steps & Access Equipment
/
Ladders
/
Ladder Accessories
Riser Adjustable 300mm Pre-Galvanised Steel - SRFAR300PG
By Legrand
Order Code:
ZT5102646S
£56.99
Inc VAT (20%)
£59.99
5% off
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Ladder Accessories
Description
Legrand RISER ADJUSTABLE 300MM PRE-GALVANISED STEEL Risers SRFAR300PG
Tags:
#ReducedPrice
Specifications
Specifications for Riser Adjustable 300mm Pre-Galvanised Steel - SRFAR300PG
Model
Integrated coupler
Material
Steel
Working Temperature
20 - 120
Inner Radius
300mm
Angle
Adjustable
Suitable For Cable Tray Width
300mm
Surface Protection
Pre-galvanised
Suitable For Cable Tray Height
50mm
Construction Type
Adjustable bend
Change of Direction
Rising/descending
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome