Carol Material Hoist, for Tracpode Tripod, Max. 20 M

Order Code: ZT3148815S

£2,999.99 Inc VAT (20%)


Description

CAROL material hoist, for Tracpode™ tripod, max. 20 m. Supplied = assembled. Max. load = 250 kg. Product type = rescue winches. 250 kg capacity for material transport. Can be used with a second fall arrest device in accordance with EN 360 for work using rope supports. The hoist rope is guided over the return pulley at the top of the Tracpode™. Personal rescue hoist in accordance with EN 1496, with a maximum load of 150 kg. The CAROL-R hoist for a max. load of 150 kg also meets the requirements for hoisting winches with a maximum load of 250 kg (Directive 2006/42/EEC) Can be easily secured to the Tracpode™ without tools. Allows a user with a max. weight of up to 150 kg to be secured when carrying tools. Can also be used to lift materials with a max. load of 250 kg.

See full description
Specifications for Carol Material Hoist, for Tracpode Tripod, Max. 20 M
  • Standards Met
    EN 360
  • Product Type
    Material Hoist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome