0
1
2
3
4
5

Drywall & Plasterboard Lifter Hoist 11ft

Order Code: ZT3960593S

£239.99 Inc VAT (20%)


Description

Reach new heights with this 11ft, heavy duty Drywall Hoist by T-Mech.

With this amazing addition to the team, it allows one person to do what would usually be a two-man job! Whether you are plastering walls or ceilings; level, sloped or vaulted - this is no problem with the tilting action of this hoist!

Suitable for any size panel between 4ft and 16ft, with a massive maximum weight of 68kg. Move your boards around smoothly on the 10cm swiveling caster wheels and once your hoist is in position, put your wheel breaks on to lift your materials safely.

Easily transport and store your new hoist by simply folding it down. Once you are ready to go again, all you need to do is unfold and start work - no tools required!

Product Features:


* Heavy-duty 11ft Drywall Lifter Hoist by T-Mech
* MASSIVE load capacity of 68kg
* Suitable for panels between 4ft and 16ft
* Tilting action - perfect for all angles of work
* Smooth 10cm caster wheels with breaks
* Foldable frame - easy to assemble, dis-assemble, transport and store
* CE Certified product Specifications:


* Weight: 35.16kg
* Material: Steel
* Colour: Orange
* Finish: Powder Coated
* Weight Capacity: 68kg/150lb
* Wheel Size: 10cm/100mm/3.9"
* Min Board Size: 4ft/1.2m/48"
* Max Board Size: 16ft/4.9m/192"
* Min Height: 4ft/1.2m/48"
* Max Height: 11ft/3.4m/132"
* Width: 142cm/1.4m/56"
* Depth: 122cm/1.2m/48"

See full description
Specifications for Drywall & Plasterboard Lifter Hoist 11ft
  • Weight
    35.16kg
  • Material
    Steel
  • Colour
    Orange
  • Standards Met
    CE Certified
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome