Mini Lever Hoist 250kg

Order Code: ZT1226988P

£101.99 Inc VAT (20%)


Description

Lightweight and very compact design makes this hoist easy-to-use in very confined working conditions. Features drop-forged and heat treated pinion gear with totally enclosed mechanism. Hooks are fitted with safety catches and rotate 360°. Free-chaining feature permits slack in the load chain to be taken up by hand before engaging the ratchet arm. Fitted with high quality durable alloy steel chain.

Specifications for Mini Lever Hoist 250kg
  • MFR Part No.
    LH251
  • Load Chain Diameter
    Ø4mm
  • Capacity
    250kg
  • Weight
    1.8kg
  • Chain Falls
    1
  • Chain Length
    1.2m
  • Load Capacity
    30mm
    375kg
  • Operating Clearance
    60mm
  • Lever Length
    160mm
  • Head Room
    220mm
  • Hook Aperture
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome