GI360Y Wide Stairclimber

Order Code: ZT1249837X

£159.99 Inc VAT (20%)


Description

Constructed from tubular steel this wide bodied stairclimber is designed for carrying loads up stairs.

-Fixed and folding toe plates
-Complete with adjustable strap
-Folding toe plate size: 395 x 460mm
-Mounted on 160mm pneumatic wheels on a '3 star' system
-Max load: 50kg on stairs, 150kg as truck.
-Fixed toe plate size: 410W x 200Dmm

For safe use of stair-climbers please ensure the load does not overhang the leading edge of the toe plate

See full description
Specifications for GI360Y Wide Stairclimber
  • MFR Part No.
    GI360Y
  • Overall Size (mm)
    1160H x 605W x 795Dmm
  • Capacity
    50 kg on stairs, 150kg as truck
  • Weight
    22kg
  • Type
    wide stairclimber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome