Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lifting Equipment
Lifting Clamps
Replacement 9 Inch Gas Lift - Black
By Dynamic
Order Code:
ZT4972765S
£24.99
Inc VAT (20%)
£29.99
16.5% off
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/storage-and-handling/lifting-clamps/replacement-9-inch-gas-lift-black/p/ZT4972765S
Add to quotation
View all Lifting Clamps
Description
Premium quality high pressure gas lift struts to provide easy height adjustment to our chairs
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Replacement 9 Inch Gas Lift - Black
Accessory Type
Gas Lift
Weight
5kg
Product Type
Chair Accessories
Colour
Black
Material
Metal
Overall Size
9in
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome