SLC Lifting Clamp, Gripping Range 0 - 15mm, Max. Load 500 Kg

SLC Lifting Clamp, Gripping Range 0 - 15mm, Max. Load 500 Kg

Order Code: ZT2692516SCopy

£339.99each Inc VAT (20%)
£679.98 minimum order value

Minimum order quantity: 2.

Description

SLC lifting clamp, gripping range 0 - 15 mm, max. load 500 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 500 kg. Gripping range = 0 - 15 mm. Weight = 2 kg. Product type = clamps. Suitable for surfaces up to a hardness of 35 HRC. High quality workmanship. Made of tempering steel. With a hinged support ring for universal lifting, turning and transportation of sheet metal and steel panels in all directions. An additional degree of freedom Observe load reduction according to operating angle.

See full description
Specifications for SLC Lifting Clamp, Gripping Range 0 - 15mm, Max. Load 500 Kg
  • Product Type
    Clamps
  • Load Capacity
    500kg
  • Grip Range
    0 - 15mm
  • Weight
    2kg