TRAGKULI Carry Clamp, Max. Load 160 Kg, 1 Pair, Diamond Pattern Covering

Order Code: ZT2735547S

£599.99 Inc VAT (20%)


Description

TRAGKULI carry clamp, max. load 160 kg, 1 pair, diamond pattern covering. Supplied = assembled. Max. load = 160 kg. Number of heads = 2 pcs. Material = cast aluminium, styrene butadiene rubber. Product type = transport devices. Suitable for the transport of plate materials. Anti-slip diamond-pattern covering. One pair each included in delivery. Slippage of wet materials is prevented by rubberised diamond pattern covering. The two clamping jaws securely hold the transported goods, and the heavier these are, the stronger the clamping action is.

See full description
Specifications for TRAGKULI Carry Clamp, Max. Load 160 Kg, 1 Pair, Diamond Pattern Covering
  • Product Type
    Transport Devices
  • Load Capacity
    160kg
  • No. of Heads
    2
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome