VERIBOR Plate Clamper, 2 Head Plastic Body With Pump Suction Lifters, Discs Ø214mm

Order Code: ZT2678441S

£1,799.99 Inc VAT (20%)


Description

VERIBOR plate clamper, 2 head plastic body with pump suction lifters, discs 214 mm, 1+ items. Supplied = assembled. Number of heads = 2 pcs. Material = plastic, aluminium. Product type = plate clampers. Positioning large, heavy plates by hand for an exact and level fit. Made of plastic and therefore particularly light. High quality manufacturing. This plate clamper allows the exact position to be determined, and simply corrected afterwards if needed, without the entire join slipping. To make adjustments, the pump suction lifters with slackened rubber discs are pushed firmly onto the surfaces to be lifted. Just a few pump movements are needed to create a negative pressure with maximum vacuum and a maximum horizontal clamping force of 1200 N. The reliability of the vacuum can easily be monitored using a red marking ring on the pump stem. If there is a loss of vacuum, the negative pressure can be regenerated at any time without the plate clamper detaching from the surface, or it can be completely removed by using the valve.

See full description
Specifications for VERIBOR Plate Clamper, 2 Head Plastic Body With Pump Suction Lifters, Discs Ø214mm
  • Product Type
    Plate Clampers
  • Material
    Plastic, Aluminium
  • No. of Heads
    2
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome