0
1
2
3
4
5
6

2.5 Tonne Low Profile Fast Lift Jack

Order Code: ZT2622551S

£219.99 Inc VAT (20%)


Description

Sturdy, all-steel construction with swivel rear wheels, dual pump for quicker lift and 75mm low entry profile. Suitable for garage and workshop use. Compatible with a wide range of vehicles with lifting range of 75mm to 515mm. Extra wide front wheels for increased stability when in use. Includes foam handle cover and jack pad to protect bodywork when in use. Built in pump overload prevents over loading for safe operation with hydraulic bypass system to stop ram over travel. Product size: 780 x 395 x 180mm, weight 35.2kg, packaged in colour box.

See full description
Specifications for 2.5 Tonne Low Profile Fast Lift Jack
  • Lifting Capacity
    2.5Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome