High Lift Farm Jack 1200mm 2500kg

Order Code: ZT5116772S

£89.99 Inc VAT (20%)


Description

This heavy-duty farm jack offers a 2500kg capacity and 1200mm lift height, making it ideal for agricultural and off-road use. Perfect for lifting tractors, trailers, and other equipment, it also assists in pulling tree stumps, fences, or freeing stuck vehicles. It is designed for safety with an off-road support base which give the jack stability on uneven or soft ground.

Features & Benefits
• 2500kg weight capacity
• Size: 293mm x 293mm

See full description
Specifications for High Lift Farm Jack 1200mm 2500kg
  • Product Type
    Jack Stnd
  • Lifting Height Max.
    1200mm
  • MFR Part No.
    7665
  • Lifting Capacity
    2500kg