Hy-Jacks Pair

Order Code: ZT5116787S

£339.99 Inc VAT (20%)


Description

These hydraulic vehicle positioning jacks allow for quick and easy lifting of cars. Built for safety, efficiency and strength, they offer reliable support for a wide range of vehicles.

Features & Benefits
• Suitable for tyre widths up to 305mm (12" width wheel)
• Adjustable range: 345 - 630mm
• 1360kg capacity per pair (680kg each)
• Equipped with 4 durable nylon castors per unit
• CE & UKCA compliant for safety

See full description
Specifications for Hy-Jacks Pair
  • Product Type
    Jack Stnd
  • Standards Met
    UKCA
    CE
  • Lifting Height Max.
    630mm
  • MFR Part No.
    92438
  • Lifting Height Minimum
    345mm
  • Lifting Capacity
    1360kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome