Hydraulic Mower/Tractor Lift 340Kg Capacity

Order Code: ZT4302056S

£219.99 Inc VAT (20%)


Description

Safely lifts most ZTR, Ride/Stand on Mowers, XL Walk Behind Mowers, Garden Tractors, ATV, UTV, Golf Carts and more. A 610mm lifting height allows plenty of room under the machine for repairs, maintenance and cleaning. The lift has three heights it can be locked in, whilst your machine is worked on. Supports front axle widths between 914mm to 1283mm with five locking positions. The forks have an adjustable wheel circumference base with five locking positions. Max. tyre size (W x H) : 254 x 660mm. A kick pedal to the rear of the lift makes it easy to tilt it on to its heavy-duty wheels, for transporting or positioning. Made with a strong steel frame and coated in an industrial grey finish, making it designed and built to last.

See full description
Specifications for Hydraulic Mower/Tractor Lift 340Kg Capacity
  • MFR Part No.
    STML340
  • Weight
    37.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome