Low Profile Short Chassis Trolley Jack 2 Tonne - Purple

Order Code: ZT4797460S

£73.99 Inc VAT (20%)


Description

Heavy-duty chassis with strengthening flanges along the top edge for extra torsional rigidity under load. Profiled lifting arm allows low clearance height of just 85mm making this unit suitable for sports and custom cars. Fitted with heavy-duty one-piece hydraulic unit with pump-through action preventing handle locking at maximum ram extension. White saddle aids positioning under vehicle and safety valve prevents overloading. Type A rubber jack pad included.

See full description
Specifications for Low Profile Short Chassis Trolley Jack 2 Tonne - Purple
  • MFR Part No.
    1020LEP
  • Weight
    12kg
  • Length
    563mm
  • Consumable Parts
    Replacement Jack Pad, JP29
  • Capacity
    2Tonne
  • Maximum Chassis Height
    133mm
  • Minimum Saddle Height
    85mm
  • Maximum Saddle Height
    385mm