Low Profile Trolley Jack 3 Ton

Order Code: ZT5115993S

£249.99 Inc VAT (20%)


Description

This low-profile trolley jack is engineered for heavy-duty lifting with a 3-ton capacity. Its twin pump design provides faster lifting. It includes a long reach handle for ease of use.

Features and Benefits
• 3-ton lifting capacity
• Low entry height of 85mm, max height of 500mm
• Conforms to EN1494:2000 safety standards
• CE & UKCA compliant for safety

See full description
Specifications for Low Profile Trolley Jack 3 Ton
  • Product Type
    Trolley Jack
  • Standards Met
    UKCA
    EN1494, 2000
    CE
  • Lifting Height Max.
    500mm
  • Lifting Height Minimum
    85mm
  • MFR Part No.
    6734
  • Lifting Capacity
    3t

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome