Dynafor LLZ2 Dynamometer, Industrial Model, Weighing Range Up To 20 T

Order Code: ZT2739096S

£4,299.99 Inc VAT (20%)


Description

dynafor LLZ2 dynamometer, industrial model, weighing range up to 20 t. Supplied = assembled. Product type = dynamometers. Max. weighing range = 20000 kg. Scale model = IP65. Min. weighing range = 0 g. Power supply = battery operated. Precision 0.3% of full scale - complies with Machinery Directive 2006/42/EC and EMC Directive 2004/108/EC. Automatic shutdown to save battery power - up to 350 operating hours with just one set of batteries. Impact resistant and weatherproof (protection type IP65) The devices offer the best price performance ratio among the electronic dynamometers. They are used for measuring tensile forces (N) and to weigh suspended loads (kg) The meters are suitable for universal use due to their flexibility. Whether for goods receipt inspections, for material tests and inventory, in mail order and as a monitoring instrument used for lifting strains in the terotechnology industry. They can be combined with a shackle or hook to provide an option for direct load suspension. The devices feature an LCD display. This can show the load applied in kg, t or daN. The meters are extremely sturdy and are therefore also suitable for use on construction sites.

See full description
Specifications for Dynafor LLZ2 Dynamometer, Industrial Model, Weighing Range Up To 20 T
  • Product Type
    Dynamometers
  • Supplied
    Assembled
  • Scale Model
    IP65
  • Power Supply
    Battery Operated
  • Weighing Range
    0 G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome