Lifting sling rack, mobile, length 1900 mm. Supplied = flat pack. Colour = melon yellow RAL 1028. Height = 1970 mm. Length = 1900 mm. Width = 908 mm. Max. load = 1000 kg. Model = mobile. Wheel fittings = 2 swivel castors with stops, 2 fixed castors. Wheel diameter = 150 mm. Wheel bearing = plain bearing. Weight = 89 kg. Product type = lifting sling racks. Ergonomic movement using 2 push handles. Infinite height adjustment of the cross beams. 12 electrolytically zinc plated hooks incl. mounting kit. Introduce organisation to everyday workshop activities - the optimal solution for lifting slings, lifting straps, chains, ropes and much more. Would you like a different paint finish? Use our preferred RAL colour service for an extra cost of only 10%. Available in most RAL colours. Only 10 % extra.