TB Pipe Hook, Gripping Range 0 - 200mm, Max. Load Per Hook 1000 Kg

Order Code: ZT2739039S

£629.99 Inc VAT (20%)


Description

TB pipe hook, gripping range 0 - 200 mm, max. load per hook 1000 kg. Supplied = assembled. Max. load = 1000 kg. Gripping range = 0 - 200 mm. Weight = 9 kg. Product type = accessories. Colour = yellow. Integrated handles make handling easy. Protects the goods being lifted, and holds them securely. High quality workmanship and designed for durability. Hook for handling pipes and tubes on a horizontal axis. A long bracket with rounded support surfaces helps to ensure no indentations are left in the goods being lifted. Can only be used in pairs with a 2-leg rope, chain or belt suspension.

See full description
Specifications for TB Pipe Hook, Gripping Range 0 - 200mm, Max. Load Per Hook 1000 Kg
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Colour
    Yellow
  • Gripping Range
    0 - 200mm
  • Load Capacity
    1000kg
  • Weight
    9kg