Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Load Straps
10" Ball Ties - Tarpaulin Cord Set, Pack of 10
By Matlock
4 Reviews
Order Code:
ZT1024216X
Length
*
250mm
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/storage-and-handling/load-straps/10-inch-ball-ties-tarpaulin-cord-set-pack-of-10/p/ZT1024216X
Add to quotation
Schedule an order and save 5%
View all Load Straps
Description
Size: 8mm x 8m.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome