Cargo Restraint Strap, Universal 1826 Anchor Rail Fitting, Max. Load 750 Kg, Length 3500mm

Order Code: ZT2712281S

£72.99 Inc VAT (20%)


Description

Cargo restraint strap, universal 1826 anchor rail fitting, max. load 750 kg, length 3500 mm. Supplied = assembled. Length = 3500 mm. Width = 50 mm. Max. load for tensioning = 750 kg. Product type = straps. Universal bracket for diverse securing rails. Non-tearing and durable material. Secure your loads easily and quickly by tightening the ratchet with this two part lashing strap system. Securing cargo When cargo is transported with vehicles, it can be subjected to extremely high dynamic forces, which can be particularly hazardous when braking or turning. It is important to ensure cargo is properly loaded. There should be no gaps between items and cargo should be professionally secured, as this is regulated by law.

See full description
Specifications for Cargo Restraint Strap, Universal 1826 Anchor Rail Fitting, Max. Load 750 Kg, Length 3500mm
  • Product Type
    Straps
  • Supplied
    Assembled
  • Length
    3500mm
  • Width
    50mm
  • Load For Tensioning
    750kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome