Complete Recovery Strap 4000KGRAS (6000kg Bs) (4-Set)

Order Code: ZT2748651S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Designed to safely secure vehicles for transport, the Complete Recovery Strap Set from ProSolve™ is a reliable and easy to use set. The first strap is hooked on one end and plain on the other. The second is a shorter strap with a hook on one end and a ratchet on the other. Tension is applied by looping the strap around the cargo and threading back through the ratchet.

Features and Benefits
• Set of 4 ensures you have an ample amount to hand
• Simple yet effective in use
• A high-quality recovery set for a quick and simple one-person job
• Each strap gives and impressive 4000kg load capacity
• Doesn't damage bodywork or wheels

Typical Applications
• Logistics
• Automotive

Standards
• EN 12195-2:2000

See full description
Specifications for Complete Recovery Strap 4000KGRAS (6000kg Bs) (4-Set)
  • MFR Part No.
    BDV1582CP/SET
  • Minimum Breaking Strength (MBS)
    6000kg
  • Number of Pieces
    4PCE
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome