Elastic Strap 1 Wire hook/1 Wire Eyelet Black

Order Code: ZT4132460S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Elastic strap, 1 wire hook/1 wire eyelet, black. Width = 50 mm. Product type = roll containers. Fabric strap with elastic, tear resistant rubber. Max. recommended span width 750 mm. Colour dark grey, electrolytically zinc plated hooks. gummitex® BASIC, one wire hook/one wire eyelet, high quality blended fabric made of PE fibres and rubber, high level of operational safety due to UV resistance and durable blended fabric, max. recommended span width 750 mm, colour dark grey, electrolytically zinc plated hooks.

See full description
Specifications for Elastic Strap 1 Wire hook/1 Wire Eyelet Black
  • Colour
    Dark Grey
  • Product Type
    Elastic Strap
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome