Heavy Duty Corner Band Strap Clamp

Order Code: ZT3589493S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 +£15.807%


Description

The Blue Spot Tools Heavy Duty Corner Band Strap Clamp is manufactured from heavy duty nylon for durability. It comes with a reinforced, 4 metre heavy duty nylon strap with four corner blocks, which provide a firm grip on your work when tension is applied, rotating the soft grip heavy duty handle.

Clamps square, triangle, round and many other irregular shapes
4 metre heavy duty nylon strap
Complete with four corner blocks which provide a firm grip

WEIGHT 0.47 kgs
BARCODE 5028734100396
PACKAGE LENGTH 14.5 cm
PACKAGE WIDTH 20 cm
PACKAGE HEIGHT 4.5 cm
COMMODITY CODE 82057000

See full description
Specifications for Heavy Duty Corner Band Strap Clamp
  • Colour
    Blue
  • Product Type
    Corner Band Strap Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome