Heavy Flat Strap 600 x 30 x 5mm

Order Code: ZT4963506S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Simpson Strong Tie Heavy Flat Strap 600 x 30 x 5mm Heavy duty restraint strap made from galvanised edge coated steel for lateral restraint of roof trusses, rafters and joints tied into masonry walls. For horizontal restraint when connecting timber floor and roof systems to masonry walls.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Heavy Flat Strap 600 x 30 x 5mm
  • Length
    600mm
  • Product Type
    Heavy Flat Strap
  • Thickness
    5mm
  • Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome