Light Strap Flat 600 x 30 x 2.5mm

Order Code: ZT4963663S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Simpson Strong Tie Light Strap Flat 600 x 30 x 2.5mm Restraint strap made from galvanised edge coated steel for lateral restraint of roof trusses, rafters and joints tied into masonry walls. For horizontal restraint when connecting timber floor and roof systems to masonry walls.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Light Strap Flat 600 x 30 x 2.5mm
  • Length
    600mm
  • Thickness
    2.5mm
  • Width
    30mm
  • Product Type
    Restraint Strap