Load Sling Adjuster with Ball Bearings 680kg Capacity

Order Code: ZT1227026P

£79.99 Inc VAT (20%)


Description

Handles and levels heavy, off-centre loads quickly and easily. Ball bearing handle allows for a smooth and easy adjustment. Three adjustment holes accommodate different sized engines. Ideal for car, van, truck and marine engines. Suitable for use with all cranes on pages XXX & XXX. If used with cranes of capacity 680kg or more, the load must be restricted to 680kg maximum. Supplied with 4 x 275mm chains and 4 x 'L' shaped brackets with additional karabiner styled screw links.

See full description
Specifications for Load Sling Adjuster with Ball Bearings 680kg Capacity
  • MFR Part No.
    LS501
  • Weight
    5.26kg
  • Sling Span
    340mm