Mini Beam, for A Crane, Max. Load 500 kg, Adjustment Range 200 - 500 mm

Order Code: ZT3149896S

£849.99 Inc VAT (20%)


Description

Mini beam, for a crane, max. load 500 kg, adjustment range 200 - 500 mm. Supplied = assembled. Max. load = 500 kg. Overall length = 550 mm. Overall width = 100 mm. Overall height = 305 mm. Adjustment range = 200 - 500 mm. Weight = 6 kg. Material = steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Design of cross-pieces for stacking-tipping containers = for a crane. Distance between perforations = 50 mm. Product type = beams. With crane eyelet. 2 adjustable swivel hooks. With support feet in accordance with DGUV 100-500 Chap.2.8. Fast transport of loads, workpieces or machine components by crane without load swing. Load support equipment manufactured in accordance with EN 13155.

See full description
Specifications for Mini Beam, for A Crane, Max. Load 500 kg, Adjustment Range 200 - 500 mm
  • Colour
    Hot Dip Galvanised
  • Material
    Steel
  • Product Type
    Beams

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome