Mini Beam, for A Crane, Max. Load 800 kg, Adjustment Range 800 - 1200 mm

Order Code: ZT3149868S

£1,199.99 Inc VAT (20%)


Description

Mini beam, for a crane, max. load 800 kg, adjustment range 800 - 1200 mm. Supplied = assembled. Max. load = 800 kg. Overall length = 1250 mm. Overall width = 160 mm. Overall height = 340 mm. Adjustment range = 800 - 1200 mm. Weight = 17 kg. Material = steel. Finish = hot dip galvanised. Colour = hot dip galvanised. Design of cross-pieces for stacking-tipping containers = for a crane. Distance between perforations = 50 mm. Product type = beams. With crane eyelet. 2 adjustable swivel hooks. With support feet in accordance with DGUV 100-500 Chap.2.8. Fast transport of loads, workpieces or machine components by crane without load swing. Load support equipment manufactured in accordance with EN 13155.

See full description
Specifications for Mini Beam, for A Crane, Max. Load 800 kg, Adjustment Range 800 - 1200 mm
  • Colour
    Hot Dip Galvanised
  • Material
    Steel
  • Product Type
    Beams
  • Overall Width
    160mm
  • Overall Length
    1250mm
  • Overall Height
    340mm
  • Finish
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome